Beli switch 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Cam Switch (Saklar Cam)atribut:
- Size (mm): 64x64
- Fort Cam Switch with Box (Saklar Putar)atribut:
- Name Plate: ON-OFF
- Voltage (V): AC 380
- Phase: 3
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- Epson Electronic pen for projector (blue) ELPPN05A Easy Interactive Pen Batribut:
- Color: Blue
- Suitable Models: EB-1440UC8,EB-1440UC9,EB-1440UT,EB-144UTR1,EB-1460UT,EB-146UTR1,EB-1470UT,EB-147UTR1,EB-1485FT,EB-685WT,EB-695WT,EB-696UT,EB-696UTR1,EB-710UT,EB-710UTR1,EB-725WI,EB-735FI,EB-760WI,EB-770FI
- MASKO Cam Starter GZ (Saklar Cam)atribut:
- Plate Name: I-O-II
- Pole : 4
- monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Deskripsi:Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).atribut:
- Overall Length (m): 100
- Permissible current (A): 9
- Insulator Standard thickness (mm): 0.41
- Insulator OD (mm): 1.8
- Conductor arrangement (lines / mm): 21 / 0.18
- AWG: 20
- Conductor outer diameter ( phi mm): 0.95
- Rated Temperature (°C): 80
- Rated Voltage (V): 300
- Withstand Voltage (V/minute): AC2000
- EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus)atribut:
- Number of Poles: 3
- Protection Class: IP65
- TELEMECANIQUE SENSORS Limit Switch XCKJ Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Fort Rotary Switch SF-22 Series (Saklar Putar)Deskripsi:Volt Selector
- Hager IP66 IsolatorDeskripsi:The range of IP66 isolators are designed to be used in outdoor applications with IP66 degree of protection. They are rated at AC22A and AC23A offer options of 2, 3 poles and 4 poles with switched neutral. They are compact and easy to install with 2 screw quick release top cover. -Complies with BS EN 60947-3, IEC 60947-3, AS 3947-3 Rating AC22A is for switching of mixed resistive and inductive loads, including moderate overloads. Rating AC23A is for switching of motor loads or other highly inductive loads. Devices & accessories: -DP 20 -40A -TP & N 20-40A -TP & SW N 20-63Aatribut:
- Material: Polycarbonate - UV grade.
- TEMPCO Threaded RTD ProbDeskripsi:These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±0.15/±0.06 ohm at 0
- Brand: TEMPCO
- Connector Type: Connection Head with Terminal Block
- Fitting Type (inch): 1/2 MNPT
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Head Connection (inch): 1/2 MNPT
- Head Material: Aluminium
- Includes Signal Converter: No
- Includes Thermowell: No
- Maximum Temperature (°C): 200
- Maximum Temperature (°F): 392
- Minimum Temperature (°C): -18
- Minimum Temperature (°F): 0
- Number of wires: 3-Wire
- Probe Bend: Straight
- Probe Diameter (inch): 0.25
- Probe Sheath Material: 316 Stainless Steel
- Process Mounting (inch): 1/2 NPT
- Resistance (ohm): 100
- Rtd Type: 3-Wire Pt100
- Sensor Type: RTD
- Temperature Range (°C): -18 to 200
- Temperature Range (°F): 0 to 392
- AOLIKES Waist Plate SupportDeskripsi:Sering merasakan nyeri pada lower back anda ?, produk yang satu ini cocok digunakan untuk mengurangi nyeri padalower back anda, dengan steel plate support membantu menegakan postur sekaligus menetralkan posisi.atribut:
- Color: Black
- Material: Elastic band, steel plate
- Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)atribut:
- Diameter (mm): 22
- OMRON Omron Rope Kit ER5018 Rope Switchatribut:
- Accessory Type: Rope pull kit
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- EATON Safety Disconnect Switch 3+N Pole (Saklar Pemutus)atribut:
- Protection Class: IP65
Daftar Harga switch 3 phase Terbaru October 2026
| Fort Cam Switch (Saklar Cam) | Rp189.900 |
| Fort Cam Switch with Box (Saklar Putar) | Rp299.900 |
| Fort Rotary Switch SFT-22 Series (Saklar Putar) | Rp62.900 |
| Fort Control Box (Kotak Kontrol) | Rp20.900 |
| DV Rotary Switch | Rp69.900 |
| Epson Electronic pen for projector (blue) ELPPN05A Easy Interactive Pen B | Rp2.299.900 |
| BOTH-WELL Welding Outlet | Rp98.900 |
| MASKO Cam Starter GZ (Saklar Cam) | Rp109.900 |
| monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007) | Rp589.900 |
| EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus) | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/q9P103842945-1.jpg)
/qiP103842954-1.jpg)
/m1P103845793-4.jpg)
/fxP103843573-13.jpg)

%20ELPPN05A%20Easy%20Interactive%20Pen%20B/2vP113407103-3.jpg)

/5eP107628194-1.jpg)
/rkP103192992-1.jpg)
/e4P106808508-1.jpg)
/9eP108928338-1.jpg)
%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKJ%20Series/5aP103105190-2.jpg)

/lsP103845784-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Penyangga%20Pinggang/AOLIKES%20Waist%20Plate%20Support/f9P111272549-1.jpg)
/arP103844387-1.jpg)

/cxP106808465-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)